P80-14MGT-170
Description
P80-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 14MM P 170MM W
Part # 77117080
BDI # 1125888
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
14MX-80S-37
Description
14MX-80S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193080
BDI # 1095008
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type CF2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P80-14MGT-55
Description
P80-14MGT-55 SYNCHRONOUS PULLEY ; 80GROVES 14MM P 55MM W
Part # 77115080
BDI # 1125890
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type DF3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
14MX-80S-125
Description
14MX-80S-125 SYNCHRONOUS PULLEY ; 14MM P 80GROVES
Part # 77198080
BDI # 1095006
Features
Pitch Diameter - Inch:
14.034
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
356.464
Mounting Method:
Bushed
14MX-80S-20
Description
14MX-80S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192080
BDI # 1095007
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type CF2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed