Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
13.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
Simplex Type
Global Part Number GPN:
570296
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Global Part Number GPN:
35998
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
13.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
Duplex Type
Global Part Number GPN:
570663
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
D140B24
Description
D140B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B24
BDI # 607446
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
Duplex Type
Global Part Number GPN:
30525
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
28BTB24H
Description
28BTB24H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB24H
BDI # 618082
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
13.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570638
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Bushed