Page 1 of 10

Next

Compare
20A36

COMPARE

20A36

Description
20A36 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A36

BDI # 617050

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 14.342
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.038
Other Features: Simplex Type
Global Part Number GPN: 571104
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C36

COMPARE

PHS 20B-2C36

Description
PHS 20B-2C36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-2C36

BDI # 1286837

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.342

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C36

COMPARE

PHS 20B-3C36

Description
PHS 20B-3C36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C36

BDI # 1286870

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.342

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A36H

COMPARE

D100A36H

Description
D100A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100A36

BDI # 913207

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100R36

COMPARE

100R36

Description
100R36 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 36T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 100R36

BDI # 614394

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 14.343
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.038
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571434
Pitch Diameter - Millimeter: 364.312
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY