120 HQD HUB N OMEGA 7300906

COMPARE

120 HQD HUB N OMEGA 7300906

Description
120 HQD HUB N OMEGA 7300906

REXNORD

Part # 9649515

BDI # 18138573

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 206.248
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 304.8
Coupling Type: Elastomeric Coupling
Torque: 150000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120 HTL HUB OMEGA 7300855

COMPARE

120 HTL HUB OMEGA 7300855

Description
120 HTL HUB OMEGA 7300855

REXNORD

Part # 9649510

BDI # 18138575

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 304.8
Coupling Type: Elastomeric Coupling
Torque: 126000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120 HRB HUB OMEGA 7300725

COMPARE

120 HRB HUB OMEGA 7300725

Description
120 HRB HUB OMEGA 7300725

REXNORD

Part # 9650205

BDI # 18138574

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 304.8
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120 HMM RB OMEGA 7379231

COMPARE

120 HMM RB OMEGA 7379231

Description
120 HMM RB MILL MOTOR ; POR STL

REXNORD

Part # 9650266

BDI # 18138572

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter: 298.45
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs

Price Inventory : Available to order
Loading Price
QTY