D200B21H
Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B21
BDI # 913535
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
PHS 200-1BH21
Description
PHS 200-1BH21 SPROCKET ; NON-RETURNABLE
Part # PHS 200-1BH21
BDI # 1292136
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Global Part Number GPN:
31880
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Rough Bore
80BS55 1 15/16
Description
80BS55 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 55T 1 STRAND 1-15/16" BORE
Part # 80BS55 1 15/16
BDI # 625064
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
With 2 Set Screw
Global Part Number GPN:
35434
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Global Part Number GPN:
36054
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore