Page 1 of 2

Next

Compare
WA100 TL HUB

COMPARE

WA100 TL HUB

Description
WA100 TL HUB

DODGE

Part # 228095

BDI # 269423

Features

Pilot Diameter - Millimeter: 476.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.75
Length Thru Bore - Millimeter: 215.9

Nominal Bolt Circle Diameter Round - Inch: 14.75
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 7
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 374.65

Price Inventory : Available to order
Loading Price
QTY
WA100

COMPARE

WA100

Description
WA100 WELD ON HUB ; TAPERED

MARTIN SPROCKET & GR

Part # WA100

BDI # 612724

Features

Pilot Diameter - Millimeter: 476.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.75
Length Thru Bore - Millimeter: 215.9

Nominal Bolt Circle Diameter Round - Inch: 14.75
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 3.5
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 374.65

Price Inventory : Available to order
Loading Price
QTY
D75-5-SS

COMPARE

D75-5-SS

Description
D75-5-SS FLEXIBLE DISC

TB WOODS

Part # D75-5-SS

BDI # 991677

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 19.75
Outside Diameter - Millimeter: 501.65

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 533000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D75-5

COMPARE

D75-5

Description
D75-5 FLEXIBLE DISC

TB WOODS

Part # D75-5

BDI # 990145

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.75
Outside Diameter - Millimeter: 501.65

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 533000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3TA195

COMPARE

3TA195

Description
3TA195 ; SPLIT TAPER A SHEAVE

BROWNING

Part # 1001056

BDI # 330167

Features

Inch - Metric: Inch
Outside Diameter - Inch: 19.75
Outside Diameter - Millimeter: 501.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14332
Mounting Method: Bushed
Belt Series: A
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY