Page 1 of 5

Next

Compare
140B35 X 3-15/16 KW/SS

COMPARE

140B35 X 3-15/16 KW/SS

Description
140B35 X 3-15/16 KW/SS SPROCKET

MARTIN SPROCKET & GR

Part # 140B35 X 3-15/16 KW/SS

BDI # 24871646

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 19.523
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.494
Other Features: With Set Screw
Pitch Diameter - Millimeter: 495.884
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140C35H

COMPARE

D140C35H

Description
D140C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140C35H

BDI # 17160040

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.523

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 20.494
Pitch Diameter - Millimeter: 495.884
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140R35

COMPARE

140R35

Description
140R35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER

BROWNING

Part # 140R35

BDI # 312205

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 19.523
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 20.494
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9927
Pitch Diameter - Millimeter: 495.884
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140A35H

COMPARE

140A35H

Description
140A35H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140A35H

BDI # 17158739

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.523

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.494
Pitch Diameter - Millimeter: 495.884
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 140-1A35

COMPARE

PHS 140-1A35

Description
PHS 140-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1A35

BDI # 1290245

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.523

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.494
Pitch Diameter - Millimeter: 495.884
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY