Page 1 of 12

Next

Compare
P40-5M-15-JA

COMPARE

P40-5M-15-JA

Description
P40-5M-15-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P405M15

BDI # 998021

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-5M-25-JA HTD

COMPARE

P40-5M-25-JA HTD

Description
P40-5M-25-JA HTD SYNCH SPROCKET

DODGE

Part # 114656

BDI # 255604

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.418
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-5M-25-1108 HT250

COMPARE

P40-5M-25-1108 HT250

Description
P40-5M-25-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112485

BDI # 255129

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.418
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-5M-15-1108 HT250

COMPARE

P40-5M-15-1108 HT250

Description
P40-5M-15-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112469

BDI # 255113

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.418
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-5MGT-25-MPB

COMPARE

P40-5MGT-25-MPB

Description
P40-5MGT-25-MPB SYNCHRONOUS PULLEY ; 40GROVES 5MM P 25MM W

GATES

Part # 77095040

BDI # 1125718

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.342
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY