Page 1 of 32

Next

Compare
P16814M115-4545

COMPARE

P16814M115-4545

Description
P16814M115-4545 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P16814M115-4545

BDI # 610078

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN: 577760
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-168S-125

COMPARE

14MX-168S-125

Description
14MX-168S-125 SYNCHRONOUS PULLEY ; 125MM BELT W 14MM BELT PIT 14M-125

GATES

Part # 77198168

BDI # 1094857

Features

Pitch Diameter - Inch: 29.472
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.589
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
P168-14MGT-55

COMPARE

P168-14MGT-55

Description
P168-14MGT-55 SYNCHRONOUS PULLEY ; 55MM BELT W 14MM BELT PIT

GATES

Part # 77115168

BDI # 1125491

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P168-14MGT-85

COMPARE

P168-14MGT-85

Description
P168-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT

GATES

Part # 77118168

BDI # 1125492

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
F168-14MGT-40-E

COMPARE

F168-14MGT-40-E

Description
F168-14MGT-40-E SYNCHRONOUS PULLEY ; 168GROVES 14MM P 40MM W

GATES

Part # 77114368

BDI # 1124155

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY