Page 1 of 20

Next

Compare
W30-8M-12-QT

COMPARE

W30-8M-12-QT

Description
W30-8M-12-QT SYNCHRONOUS PULLEY

TB WOODS

Part # W308M12

BDI # 993695

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P30-8M-50 X 3/4 MPB

COMPARE

P30-8M-50 X 3/4 MPB

Description
P30-8M-50 X 3/4 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P308M50

BDI # 982254

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P30-8M-50-JA HTD

COMPARE

P30-8M-50-JA HTD

Description
P30-8M-50-JA HTD SYNCH SPROCKET

DODGE

Part # 110739

BDI # 254586

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.563
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W30-8M-22-QT

COMPARE

W30-8M-22-QT

Description
W30-8M-22-QT SYNCHRONOUS PULLEY

TB WOODS

Part # W308M22

BDI # 983814

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W30-8M-60 3/4 MPB

COMPARE

W30-8M-60 3/4 MPB

Description
W30-8M-60 3/4 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # W308M60

BDI # 984331

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY