Features
        
                            Pitch Diameter - Inch:
                            
                                3.108
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                84.531
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.045
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                78.943
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.108
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                84.531
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.045
                        
        
                            Face Width - Millimeter:
                            
                                21.59
                        
        
                            Face Width - Inch:
                            
                                0.85
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                78.943
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.108
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                86.868
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.045
                        
        
                            Face Width - Millimeter:
                            
                                20.32
                        
        
                            Face Width - Inch:
                            
                                0.8
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                78.943
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX31S21-1210
        
            Description
            
            8MX31S21-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756390
    
Part # 8MX31S21-1210
BDI # 24302534
Features
        
                            Pitch Diameter - Inch:
                            
                                3.108
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                84.531
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.045
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                78.943
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX31S12-1210
        
            Description
            
            8MX31S12-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756389
    
Part # 8MX31S12-1210
BDI # 24302532
Features
        
                            Pitch Diameter - Inch:
                            
                                3.108
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                84.531
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.045
                        
        
                            Face Width - Millimeter:
                            
                                19.05
                        
        
                            Face Width - Inch:
                            
                                0.75
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                78.943
                        
        
                            Mounting Method:
                            
                                Bushed