L110 1-1/4 5/16X5/32 KW
        
            Description
            
            L110 1-1/4 5/16X5/32 KW COUPLING HUB ; 1-1/4" BORE 3.33" HUB DIA
    
Part # L110-HUB-1-1/4-5/16X5/32KW
BDI # 594255
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Sintered Iron
                        
        
                            Outside Diameter - Inch:
                            
                                3.33
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.672
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                84.582
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Powdered Metal
                        
        
                            Outside Diameter - Inch:
                            
                                3.33
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.926
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                84.328
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Powdered Metal
                        
        
                            Outside Diameter - Inch:
                            
                                3.33
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.926
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                84.582
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Powdered Metal
                        
        
                            Outside Diameter - Inch:
                            
                                3.33
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.926
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                84.328
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Powdered Metal
                        
        
                            Outside Diameter - Inch:
                            
                                3.33
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.926
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                84.582
                        
        
                            Coupling Type:
                            
                                Jaw Coupling