P62-5MGT-09AL

COMPARE

P62-5MGT-09AL

Description
P62-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P62-5MGT-09AL

BDI # 23125558

Features

Pitch Diameter - Inch: 3.898
Inch - Metric: Metric
Outside Diameter - Inch: 3.839
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 99
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P62-5MGT-15AL

COMPARE

P62-5MGT-15AL

Description
P62-5MGT-15AL SYNCHRONOUS PULLEY ; 97.5MM OD 99MM PITCH DIA 1.188" BORE

GATES

Part # P62-5MGT-15AL

BDI # 23125606

Features

Pitch Diameter - Inch: 3.898
Inch - Metric: Metric
Outside Diameter - Inch: 3.839
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 99
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY