S2436 3/8 BORE NO KW MTO
        
            Description
            
            S2436 3/8 BORE NO KW MTO GEAR ; SPUR GEAR STL 1/4IN FACE 14-1/2DEG PRESS
    
Part # S2436 3/8 BORE NO KW MTO
BDI # 21516181
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                1.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Face Width - Millimeter:
                            
                                6.35
                        
        
                            Face Width - Inch:
                            
                                0.25
                        
        
                            Pitch:
                            
                                2 DP
                        
        
                            Other Features:
                            
                                Without Keyway
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
                            Pitch Diameter - Millimeter:
                            
                                38.1
                        
        
TSS2020 WP-600003-001 MTO
        
            Description
            
            TSS2020 WP-600003-001 MTO ; STL /CAST STOCK SPUR GEAR 20DEG PRESS
    
Part # TSS2020 WP-600003-001 MTO
BDI # 21516199
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Direction:
                            
                                Not Applicable
                        
        
                            Pitch Diameter - Inch:
                            
                                1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Face Width - Millimeter:
                            
                                9.525
                        
        
                            Face Width - Inch:
                            
                                0.375
                        
        
                            Pitch:
                            
                                2 DP
                        
        
                            Pressure Angle:
                            
                                20
                        
        
                            Pitch Diameter - Millimeter:
                            
                                25.4
                        
        
S2436 3/8 BORE 1/8X1/16 MTO
        
            Description
            
            S2436 3/8 BORE 1/8X1/16 MTO GEAR ; SPUR GEAR STL 1/4IN FACE 14-1/2DEG PRESS
    
Part # S2436 3/8 BORE 1/8X1/16 MTO
BDI # 21516180
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Direction:
                            
                                Not Applicable
                        
        
                            Pitch Diameter - Inch:
                            
                                1.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Face Width - Millimeter:
                            
                                6.35
                        
        
                            Face Width - Inch:
                            
                                0.25
                        
        
                            Pitch:
                            
                                2 DP
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
                            Pitch Diameter - Millimeter:
                            
                                38.1
                        
        
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                1.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Face Width - Millimeter:
                            
                                6.35
                        
        
                            Face Width - Inch:
                            
                                0.25
                        
        
                            Pitch:
                            
                                2 DP
                        
        
                            Other Features:
                            
                                With Set Screw
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
                            Pitch Diameter - Millimeter:
                            
                                38.1
                        
        
S2427 X 1/2IN STD KW 2SS
        
            Description
            
            S2427 X 1/2IN STD KW 2SS SPUR GEAR ; 14-1/2 DEGREE PRESSURE ANGLE
    
Part # S2427 X 1/2IN STD KW 2SS
BDI # 24958305
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                1.125
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Face Width - Millimeter:
                            
                                6.35
                        
        
                            Face Width - Inch:
                            
                                0.25
                        
        
                            Pitch:
                            
                                2 DP
                        
        
                            Other Features:
                            
                                With Keyway and Set Screw
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
                            Pitch Diameter - Millimeter:
                            
                                28.575