RT 15 TENSIONER INCH BLUE
        
            Description
            
            RT 15 TENSIONER INCH BLUE
    
Part # RT-15-TENSNR IN
BDI # 21444636
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                2.52
                        
        
                            Thread Size:
                            
                                1/2-13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Galvanized Powder Metal
                        
        
                            Other Features:
                            
                                Blue | Fully Welded Steel Arm
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                1.77
                        
        
RT H27 TENSIONER INCH BLUE
        
            Description
            
            RT H27 TENSIONER INCH BLUE
    
Part # RT-H-27-TENSNR IN
BDI # 23186368
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                4.25
                        
        
                            Thread Size:
                            
                                1/2-13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Powder Metal
                        
        
                            Other Features:
                            
                                Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.07
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                8.27
                        
        
                            Thread Size:
                            
                                3/4-10
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Other Features:
                            
                                Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                5.12
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                5.512
                        
        
                            Thread Size:
                            
                                M20.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Other Features:
                            
                                Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.74
                        
        
RT N38 TENSIONER MM GALV
        
            Description
            
            RT N38 TENSIONER MM GALV
    
Part # RT-N-38-TENSNR MM GALV
BDI # 23187020
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                5.512
                        
        
                            Thread Size:
                            
                                M20.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Powder Metal
                        
        
                            Other Features:
                            
                                Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.74
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter