Page 1 of 6

Next

Compare
5JNS

COMPARE

5JNS

Description
5JNS QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 5JNS

BDI # 21981807

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY
30R STL COVER/ELEMENT WRAPFLEX 3701484

COMPARE

30R STL COVER/ELEMENT WRAPFLEX 3701484

Description
30R STL COVER/ELEMENT WRAPFLEX 3701484 ; NON-RETURNABLE 3701484 5.87" OD

REXNORD

Part # 30R STL COVER/ELEMENT WRAPFLEX 3701484

BDI # 21473858

Features

Component: Element Assembly
Width - Millimeter: 41.656
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.87

Outside Diameter - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 1.64

Price Inventory : Available to order
Loading Price
QTY
5JEM ELEMENT

COMPARE

5JEM ELEMENT

Description
MARTIN SPROCKET & GR 5JEM ELEMENT

MARTIN SPROCKET & GR

Part # 5JEM ELEMENT

BDI # 23287652

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY
5 N

COMPARE

5 N

Description
5 N QUADRA-FLEX SLEEVE ; NEOPRENE 2 PIECE MOLDED

MARTIN SPROCKET & GR

Part # 5 N

BDI # 21976412

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY
2 15/16 SOLID IRON COLLAR

COMPARE

2 15/16 SOLID IRON COLLAR

Description
2 15/16 SOLID IRON COLLAR

DODGE

Part # 2 15/16 SOLID IRON COLLAR

BDI # 239398

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 41.275
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 74.625
Width - Inch: 1.625

Price Inventory : Available to order
Loading Price
QTY