Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
HercuFlex | Flanged | 2100RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
Width - Inch:
15.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 2100RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1050000In-Lbs
Width - Inch:
15.13
F 6E SLEEVE WITH O-RING
Description
F 6E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-6E-SLEEVE-W/O-RING
BDI # 597520
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2100RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
749700In-Lbs
Width - Inch:
15.13
FA 6E SLEEVE WITH SEAL
Description
FA 6E SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-6E-SLEEVE-W/SEAL
BDI # 597679
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Double Engagement | Flanged | 2100RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
877100In-Lbs
Width - Inch:
15.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Double Engagement | Flanged | 3600RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
952500In-Lbs
Width - Inch:
15.13