F 7E SLEEVE WITH O-RING
Description
F 7E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-7E-SLEEVE-W/O-RING
BDI # 597521
Features
Component:
Sleeve Assembly
Width - Millimeter:
450.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
1008000In-Lbs
Width - Inch:
17.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
451.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
HercuFlex | Flanged | 2000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
Width - Inch:
17.76
QF1890SPBODYX17-1/2
Description
QF1890SPBODYX17-1/2 ; COUPLING BODY
Part # QF1890SPBODYX17-1/2
BDI # 21967110
Features
Component:
Spacer Assembly
Width - Millimeter:
444.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch:
17.5
Features
Component:
Sleeve Assembly
Width - Millimeter:
451.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.689
Outside Diameter - Millimeter:
423.9
Other Features:
HercuFlex | Continuous Style | 2000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
Width - Inch:
17.76
Features
Component:
Sleeve Assembly
Width - Millimeter:
451.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 2000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
Width - Inch:
17.76