Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
PHE 1080TGVCOVER
Description
PHE 1080TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1080TGVCOVER
BDI # 1281905
Features
Component:
Vertical Split Cover
Width - Millimeter:
178
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.008
Features
Component:
Cover
Width - Millimeter:
181
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
14.055
Outside Diameter - Millimeter:
357
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
7.126
Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
VS110-R SPACER ELEMENT VIVA 7392702R
Description
VS110-R SPACER ELEMENT VIVA ; 7392702R W/RING
Part # 9650283
BDI # 18146436
Features
Component:
Spacer Element
Width - Millimeter:
182
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
7.165