F 2S SLEEVE WITH O-RING
Description
F 2S SLEEVE WITH O-RING ; 2.874" MAX BORE SHROUDED BOLT HUB
Part # F-2S-SLEEVE-W/O-RING
BDI # 597446
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
5
FA 2S SLEEVE WITH SEAL
Description
FA 2S COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-2S-SLEEVE-W/SEAL
BDI # 597664
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | 5000RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
39000In-Lbs
Width - Inch:
5
F 2E SLEEVE WITH O-RING
Description
F 2E SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB
Part # F-2E-SLEEVE-W/O-RING
BDI # 597445
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
5
1110 COVER/GRID ASSY VERTICAL IMPERIAL
Description
1110 COVER/GRID ASSY VERTICAL IMPERIAL
Part # 1110-CVR/GRID ASSY-VERT IN
BDI # 597870
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
5
RRS110 SPACER ASSEMBLY 5IN
Description
RRS110 SPACER ASSEMBLY 5IN
Part # RRS110-SPCR ASSY-BSE=5"
BDI # 593834
Features
Component:
Spacer Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
Width - Inch:
5