Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
HercuFlex | Flanged | 5500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
Width - Inch:
4.01
F 2S SLEEVE WITH O-RING
Description
F 2S SLEEVE WITH O-RING ; 2.874" MAX BORE SHROUDED BOLT HUB
Part # F-2S-SLEEVE-W/O-RING
BDI # 597446
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
5
QF1000SPBODYX150MM
Description
QF1000SPBODYX150MM ; COUPLING BODY
Part # QF1000SPBODYX150MM
BDI # 21966876
Features
Component:
Spacer Assembly
Width - Millimeter:
150
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.811
Outside Diameter - Millimeter:
198.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 84966 | White 162997 | Blue 162997In-Lbs
Width - Inch:
5.906
FA 2S SLEEVE WITH SEAL
Description
FA 2S COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-2S-SLEEVE-W/SEAL
BDI # 597664
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | 5000RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
39000In-Lbs
Width - Inch:
5