Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373325
Self Aligning:
No
NA 4934
Description
NA 4934 NEEDLE ROLLER BEARING ; 170MM ID X 230MM OD X 60MM W MACHINED
Part # NA 4934
BDI # 23285046
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 810000N Static Load Rating; 347000N Dynamic Load Rating
Self Aligning:
No
K220X230X42/0-7
Description
K220X230X42/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K220X230X42/0-7
BDI # 1174237
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374094
Self Aligning:
No