K220X230X42/0-7

COMPARE

K220X230X42/0-7

Description
K220X230X42/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K220X230X42/0-7

BDI # 1174237

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Retainer: Yes
Other Features: Steel Cage
Global Part Number GPN: 374094
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4934

COMPARE

RNA4934

Description
RNA4934 NEEDLE ROLLER BEARING

IKO

Part # RNA4934

BDI # 516395

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373325
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4934

COMPARE

NA 4934

Description
NA 4934 NEEDLE ROLLER BEARING ; 170MM ID X 230MM OD X 60MM W MACHINED

IKO

Part # NA 4934

BDI # 23285046

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 810000N Static Load Rating; 347000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY