NA4864-XL

COMPARE

NA4864-XL

Description
NA4864-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4864-XL

BDI # 1175429

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591621
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4864

COMPARE

NA 4864

Description
NA 4864 NEEDLE ROLLER BEARING

IKO

Part # NA4864

BDI # 20355388

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2040000N Static Load Rating; 635000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT360400118

COMPARE

LRT360400118

Description
LRT360400118 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT360400118

BDI # 515668

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373048
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4864

COMPARE

RNA4864

Description
RNA 4864 NEEDLE ROLLER BEARING ; 350MMX400MMX80MM POR

IKO

Part # RNA 4864

BDI # 516316

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373253
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY