IR90X105X63-XL
Description
IR90X105X63-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Part # IR90X105X63-XL
BDI # 1174163
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
374000
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592709
Self Aligning:
No
MR 104 N
Description
MR 104 N NEEDLE ROLLER BEARING ; 6-1/2" BORE 8" OD 2-1/2" WID
Part # 5410460000
BDI # 347378
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
22988
Self Aligning:
No
NA6917-ZW-XL
Description
NA6917-ZW-XL X-LIFE NEEDLE ROLLER BRG ; 85MM BORE 120MM OD
Part # NA6917-ZW-XL
BDI # 18316263
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591098
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning:
No