21243-4151
Description
21243-4151 OIL SEAL ; 381MM ID X 419MM OD X 17MM W LARGE BORE
Part # 21243-4151
BDI # 22805281
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
21243-5992
Description
21243-5992 OIL SEAL ; 389MM ID X 440MM OD X 17MM W LARGE BORE
Part # 21243-5992
BDI # 22827256
Features
Housing Bore - Millimeter:
439.75
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.313
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.313
Shaft Diameter - Millimeter:
388.95
Inch - Metric:
Inch
21243-4135
Description
21243-4135 OIL SEAL ; NON RETURNABLE 356MM ID 406MM OD 21MM W
Part # 21243-4135
BDI # 22816825
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
21243-4145
Description
21243-4145 OIL SEAL ; 368MM ID X 419MM OD X 21MM W LARGE BORE
Part # 21243-4145
BDI # 22803234
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.5
Shaft Diameter - Millimeter:
368.3
Inch - Metric:
Inch
21243-5990
Description
21243-5990 OIL SEAL ; 375MM ID X 419MM OD X 17MM W LARGE BORE
Part # 21243-5990
BDI # 22829833
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch