Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.614
Nominal Center Distance - Inch:
3.41
Other Features:
Single and Double Reduction | With Bushing | Light Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.68
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.966
Nominal Center Distance - Inch:
4.29
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.9
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
550.164
Nominal Center Distance - Inch:
21.66
Other Features:
Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.84
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.54