Page 1 of 109

Next

Compare
F231D-20-B9

COMPARE

F231D-20-B9

Description
F231D-20-B9 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 47228

BDI # 169603

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 87.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 78.994
Nominal Center Distance - Inch: 3.11
Other Features: Double Reduction | Other Mount Torque Arm Mounted
Mounting Method: Flange Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
F221D-PH-17-B5-H1

COMPARE

F221D-PH-17-B5-H1

Description
F221D-PH-17-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 58188

BDI # 175079

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 53.848
Nominal Center Distance - Inch: 2.12
Other Features: Double Reduction | Removable Projection Shaft
Mounting Method: Flange Mounted
Overall Length - Inch: 8.5

Price Inventory : Available to order
Loading Price
QTY
HMF2-3K-B5-B7

COMPARE

HMF2-3K-B5-B7

Description
HMF2-3K-B5-B7 HELICAL MULTIPLIER REDUCER

BOSTON GEAR

Part # F05015

BDI # 183873

Features

Mounting Frame: Input 56C | Output 143TC/145TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 583.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY
HMF2-3K-B5-B5

COMPARE

HMF2-3K-B5-B5

Description
HMF2-3K-B5-B5 HELICAL MULTIPLIER REDUCER

BOSTON GEAR

Part # F05014

BDI # 183872

Features

Mounting Frame: Input 56C | Output 56C
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 583.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY
F226S-PH-4-B5-H1

COMPARE

F226S-PH-4-B5-H1

Description
F226S-PH-4-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 58191

BDI # 175082

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Removable Projection Shaft
Mounting Method: Flange Mounted
Overall Length - Inch: 9.56

Price Inventory : Available to order
Loading Price
QTY