Page 1 of 65

Next

Compare
TA4207H05 TA TPR BU REDCR

COMPARE

TA4207H05 TA TPR BU REDCR

Description
TA4207H05 TA TAPER BUSH REDUCER

DODGE

Part # 904004

BDI # 295745

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 185.674
Nominal Center Distance - Inch: 7.31
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
TXT305AS FLANGE MOUNT REDCR

COMPARE

TXT305AS FLANGE MOUNT REDCR

Description
TXT305AS FLANGE MOUNT REDCR

DODGE

Part # 243621

BDI # 270988

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 108.966
Nominal Center Distance - Inch: 4.29
Other Features: Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method: Flange Mounted
Overall Length - Inch: 10.9

Price Inventory : Available to order
Loading Price
QTY
HMF2-5K-B7-B7

COMPARE

HMF2-5K-B7-B7

Description
HMF2-5K-B7-B7 HELICAL MULTIPLIER REDUCER

BOSTON GEAR

Part # F05025

BDI # 183883

Features

Mounting Frame: Input 143TC/145TC | Output 143TC/145TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY
HMF2-5K-B7-B5

COMPARE

HMF2-5K-B7-B5

Description
HMF2-5K-B7-B5 HELICAL MULTIPLIER REDUCER

BOSTON GEAR

Part # F05024

BDI # 183882

Features

Mounting Frame: Input 143TC/145TC | Output 56C
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY
5215J05A BASIC DRIVE

COMPARE

5215J05A BASIC DRIVE

Description
5215J05A BASIC DRIVE ; 794382

FALK

Part # 5400638

BDI # 18109108

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 141.986
Nominal Center Distance - Inch: 5.59
Other Features: Single Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY