02EBCP80MEXAT
Description
02EBCP80MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 80MM
Part # COP.02EBCP80MEXAT
BDI # 24530691
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
154
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
MSE307BXHSAFQAKPS
Description
MSE307BXHSAFQAKPS PILLOW BLK CYL RLR BRG ; NON RETURNABLE 3-7/16" BORE EXPANSION
Part # MSE307BXHSAFQAKPS
BDI # 22816034
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
89.7
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
100BCSNC524415EXAT
Description
100BCSNC524415EXAT PILLOW BLOCK UNIT ; LIGHT DUTY 4-15/16"
Part # COP.100BCSNC524415EXAT
BDI # 22991256
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
142
Other Features:
Single Row | Light Duty | SNC Pedestal
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
140
02BCSAFC528125MGRAT
Description
02BCSAFC528125MGRAT PILLOW BLK UNIT ; HEAVY DUTY 125MM
Part # COP.02BCSAFC528125MGRAT
BDI # 22990025
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
184.15
Other Features:
Single Row | Heavy Duty | SAFC Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
LSM100BXHSATL
Description
LSM100BXHSATL PILLOW BLOCK CYL RLR BRG ; EXPANSION
Part # LSM100BXHSATL
BDI # 20349159
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85
Other Features:
Single Row | Light Duty | With Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125