WPT3S223E
Description
WPT3S223E PILLOW BLOCK BALL BEARING ; 1.438IN MOUNTED 2-BOLT NYLON COATED CI
Part # 2019260
BDI # 577204
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row | Light Duty | White Housing | Black Oxide Coated Insert
Global Part Number GPN:
516329
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Nylon Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEA331
Description
PEA331 PILLOW BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Part # 10415563
BDI # 577596
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.763
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
PEU347JK55
Description
PEU347JK55 PILLOW BLOCK BALL BEARING ; 2 15/16" SHAFT DIA
Part # 10406555
BDI # 26251983
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Other Features:
Single Row | Single Collar | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
108
P3U222N
Description
P3U222N PILLOW BLOCK BALL BEARING ; 1-3/8" SHAFT DIA
Part # 2005080
BDI # 576981
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Other Features:
Single Row
Global Part Number GPN:
245587
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PA331
Description
PA331 PILLOW BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA 2-BOLT CI
Part # 10414017
BDI # 17031283
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.763
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4