Page 1 of 4

Next

Compare
SA1-80BSS

COMPARE

SA1-80BSS

Description
SA1-80BSS SPHERICAL PLAIN BEARING

NTN

Part # SA1-80BSS

BDI # 1229001

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA1-60BSS

COMPARE

SA1-60BSS

Description
SA1-60BSS SPHERICAL PLAIN BEARING

NTN

Part # SA1-60BSS

BDI # 1228997

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA1-70BSS

COMPARE

SA1-70BSS

Description
SA1-70BSS SPHER PLAIN BRG ; NON RETURNABLE 70MMX105MMX49MM

NTN

Part # SA1-70BSS

BDI # 1228999

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SAR1-25SS

COMPARE

SAR1-25SS

Description
SAR1-25SS SPHERICAL PLAIN BEARING ; NON RETURNABLE 25MM ID 42MM OD 20MM W

NTN

Part # SAR1-25SS

BDI # 1229146

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Other Features: Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SAR1-35SS

COMPARE

SAR1-35SS

Description
SAR1-35SS SPHERICAL PLAIN BEARING ; NON RETURNABLE 35MM ID 55MM OD 25MM W

NTN

Part # SAR1-35SS

BDI # 1229150

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Other Features: Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY