SS-410-6
Description
SS-410-6 SLEEVE BEARING ; 0.127"X0.3145"X3/8" PWDR MTL BRONZE
Part # 401008
BDI # 524689
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
8
B-25-4
Description
B-25-4 SLEEVE BEARING ; 0.127"X.315"X1/2" PWDR MTL BRNZ
Part # 301008
BDI # 524120
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
8
B-25-3
Description
B-25-3 SLEEVE BEARING ; 0.127"X.315"X3/8" PWDR MTL BRNZ
Part # 301007
BDI # 524119
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
8
B-25-2
Description
B-25-2 SLEEVE BEARING ; 0.127"X.315"X1/4" PWDR MTL BRNZ
Part # 301006
BDI # 524118
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.25
Outside Diameter - Millimeter:
8
B-25-1
Description
B-25-1 SLEEVE BEARING ; 0.127"X.315"X1/8" PWDR MTL BRNZ
Part # 301005
BDI # 524117
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
8