GE65-SW-A

COMPARE

GE65-SW-A

Description
GE65-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE65-SW-A

BDI # 1173300

Features

Enclosure: Open
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 100

Price Inventory : Available to order
Loading Price
QTY
SB65A

COMPARE

SB65A

Description
SB65A SPHERICAL PLAIN BEARING

IKO

Part # SB65A

BDI # 17219214

Features

Enclosure: Open
Housing Width - Millimeter: 47
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB 6510555

COMPARE

SB 6510555

Description
SB 6510555 SPHERICAL PLAIN BEARING

IKO

Part # SB6510555

BDI # 23285156

Features

Enclosure: Open
Housing Width - Millimeter: 47
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA4-65B

COMPARE

SA4-65B

Description
SA4-65B SPHERICAL PLAIN BEARING ; NON-RETURNABLE 65MM ID 105MM OD 55MM W

NTN

Part # SA4-65B

BDI # 1229031

Features

Enclosure: Open
Housing Width - Millimeter: 47
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY