Features
Enclosure:
Open
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
BH8896-9L
Description
BH88969L SPHERICAL PLAIN BEARING ; 5.5" ID X 8.75" OD X 4.95" WID OPEN
Part # BH88969L
BDI # 796870
Features
Enclosure:
Open
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
BH8896-9LSS
Description
BH88969LSS SPHERICAL PLAIN BEARING ; 5.5" ID X 8.75" OD X 4.95" WID SEALED
Part # BH88969LSS
BDI # 796871
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
B8896-DSA3
Description
B8896DSA3 SPHERICAL PLAIN BEARING ; 5.5" ID X 8.875" OD X 5.48" WID
Part # B8896DSA3
BDI # 796837
Features
Enclosure:
Open
Housing Width - Millimeter:
139.192
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
222.25
GEZH 508 ESX-2LS
Description
GEZH 508 ESX-2LS SPHERICAL PLAIN BRG
Part # GEZH 508 ESX-2LS
BDI # 24287516
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing