CB-1520-20
Description
CB-1520-20 SLEEVE BEARING ; 15/16" BORE 1-1/4" OD 2-1/2" LTB
Part # 104366
BDI # 522843
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489536
EP-283232
Description
EP-283232 SLEEVE BEARING ; 1.754"X2.005"X2" PWDR MTL BRNZ
Part # 201494
BDI # 523891
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.005
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
2
Global Part Number GPN:
490728
Features
Enclosure:
Open
Housing Width - Millimeter:
19.837
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39522
Self Aligning:
Yes
SS-2440-24
Description
SS-2440-24 SLEEVE BEARING ; SINTERED BRONZE 3/4X1-1/4X1-1/2
Part # SS-2440-24
BDI # 18136089
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
31.826
Nominal Outside Diameter - Millimeter:
31.75
SS-1224-12
Description
SS-1224-12 SLEEVE BEARING ; SINTERED BRONZE 3/8X3/4X3/4
Part # SS-1224-12
BDI # 18135930
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05