16814MT55A-F
Description
16814MT55A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F
BDI # 923178
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
55
9014MT85A-F
Description
9014MT85A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-F
BDI # 927593
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
85
5614MT85AF-F
Description
5614MT85AF F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F
BDI # 926578
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
16814MT85A-F
Description
16814MT85A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT85A-F
BDI # 923193
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
85
21614MT55A-F
Description
21614MT55A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55A-F
BDI # 923374
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
55