728MT85AF-F2.500
Description
728MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT85AF-F2.500
BDI # 927393
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
728MT85AF-SF
Description
728MT85AF SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT85AF-SF
BDI # 927395
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
728MT50AF-SK
Description
728MT50AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT50AF-SK
BDI # 927377
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
728MT85AF-F0.875
Description
728MT85AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT85AF-F0.875
BDI # 927380
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
728MT85AF-F1.125
Description
728MT85AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT85AF-F1.125
BDI # 927382
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85