Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
239.776
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.753
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.633
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
222.326
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
239.776
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
239.776
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.753
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.633
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
222.326
Mounting Method:
Bushed