Page 1 of 6

Next

Compare
14MX-75S-125-5040

COMPARE

14MX-75S-125-5040

Description
14MX-75S-125-5040 SYNCH SPROCKET

DODGE

Part # 14MX-75S-125-5040

BDI # 20509089

Features

Pitch Diameter - Inch: 13.157
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 334.188
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-37-3525

COMPARE

14MX-75S-37-3525

Description
14MX-75S-37-3525 SYNCH SPROCKET

DODGE

Part # 14MX-75S-37-3525

BDI # 20508865

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.767
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B-75S-MPB

COMPARE

B-75S-MPB

Description
B-75S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # B-75S-MPB

BDI # 397584

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 334.213
Mounting Method: Rough Bore
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
B-75S-F

COMPARE

B-75S-F

Description
B-75S-F SYNCHRONOUS SPROCKET

CONTINENTAL

Part # B-75S-F

BDI # 397583

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-90-4030

COMPARE

14MX-75S-90-4030

Description
14MX-75S-90-4030 SYNCH SPROCKET

DODGE

Part # 14MX-75S-90-4030

BDI # 20509023

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.767
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 106.68

Face Width - Inch: 4.2
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY