Page 1 of 4

Next

Compare
112-14P85-3535

COMPARE

112-14P85-3535

Description
112-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 112T

B & B MANUFACTURING

Part # 112-14P85-3535

BDI # 22694958

Features

Pitch Diameter - Inch: 19.646
Inch - Metric: Metric
Outside Diameter - Inch: 19.539
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 499
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Request A Price QTY
112-14MX125-6050

COMPARE

112-14MX125-6050

Description
112-14MX125-6050 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-14MX125-6050

BDI # 22694922

Features

Pitch Diameter - Inch: 19.646
Inch - Metric: Metric
Outside Diameter - Inch: 19.539
Face Width - Millimeter: 142.469
Face Width - Inch: 5.609

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 499
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Request A Price QTY
112-14MX20-3525

COMPARE

112-14MX20-3525

Description
112-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-14MX20-3525

BDI # 22694925

Features

Pitch Diameter - Inch: 19.646
Inch - Metric: Metric
Outside Diameter - Inch: 19.539
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 499
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Request A Price QTY
112-14MX37-3525

COMPARE

112-14MX37-3525

Description
112-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-14MX37-3525

BDI # 22694930

Features

Pitch Diameter - Inch: 19.646
Inch - Metric: Metric
Outside Diameter - Inch: 19.539
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 499
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Request A Price QTY
112-14MX68-4030

COMPARE

112-14MX68-4030

Description
112-14MX68-4030 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-14MX68-4030

BDI # 22694934

Features

Pitch Diameter - Inch: 19.646
Inch - Metric: Metric
Outside Diameter - Inch: 19.539
Face Width - Millimeter: 84.531
Face Width - Inch: 3.328

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 499
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Request A Price QTY