https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRFV5TDJnNU9DOHhNRE13T0Rnd09EYzJPVFUyTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGJlOWFkMDJlNWI4MThjNTQzZGI5YzFmMzUzZmI0YWY5NTBhYTMyNWIxZDAyNTAyOGZlZDI2ZDU4ZjFkNmMzNg
B & B MANUFACTURING
B & B MANUFACTURING
112-14MX125-6050
B & B MANUFACTURING B & B MANUFACTURING
Description
112-14MX125-6050 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 112T
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 112 Teeth; 142.469MM Face Width; Bushed; 496.3MM Outside Diameter; 499MM Pitch Diameter; Yes Keyway; 3 To 6" Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Part #
112-14MX125-6050
BDI #
22694922
Details
2068.93062145
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/112-14MX125-6050/p/22694922
Your Price
$ 2,068.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
143.79
EAN
0195057821736
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
317
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 112 Teeth; 142.469MM Face Width; Bushed; 496.3MM Outside Diameter; 499MM Pitch Diameter; Yes Keyway; 3 To 6" Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Pitch Diameter
19.646 Inch | 499 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
19.539 Inch | 496.3 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5.609 Inch | 142.469 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh