Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
58.7
Face Width - Inch:
2.311
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
85.7
Face Width - Inch:
3.374
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
538MG12BF-2012
Description
538MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 538MG12BF-2012
BDI # 922810
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
143.993
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed