Page 1 of 2

Next

Compare
PA5-014NF150

COMPARE

PA5-014NF150

Description
PA5-014NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM

BOSTON GEAR

Part # PA5-014NF150

BDI # 173750

Features

Pitch Diameter - Inch: 0.877
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P14-5M-15AL

COMPARE

P14-5M-15AL

Description
P14-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P14-5M-15AL

BDI # 1125479

Features

Pitch Diameter - Inch: 0.877
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
145MT15BFPUR

COMPARE

145MT15BFPUR

Description
145MT15BFPUR ; POR PUL 5MT15B14 SB 1/4 B

TSUBAKI

Part # 145MT15BFPUR

BDI # 923123

Features

Pitch Diameter - Inch: 0.877
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
145MT15BF

COMPARE

145MT15BF

Description
145MT15BF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 145MT15BF

BDI # 923122

Features

Pitch Diameter - Inch: 0.877
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
145MT25BFPUR

COMPARE

145MT25BFPUR

Description
145MT25BFPUR ; POR PUL 5MT25B14 SB 1/4 B

TSUBAKI

Part # 145MT25BFPUR

BDI # 923125

Features

Pitch Diameter - Inch: 0.877
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY