44-5M-25 NR. 05M2544
Description
SATI 44-5M-25 NR. 05M2544
Part # 44-5M-25 NR. 05M2544
BDI # 1403856
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
44-5M-15 NR. 05M1544
Description
SATI 44-5M-15 NR. 05M1544
Part # 44-5M-15 NR. 05M1544
BDI # 1403837
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
44-5M-09 NR. 05M0944
Description
SATI 44-5M-09 NR. 05M0944
Part # 44-5M-09 NR. 05M0944
BDI # 1403818
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PHP 44-5M-09RSB
Description
PHP 44-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-5M-09RSB
BDI # 1289861
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PHP 44-5M-25RSB
Description
PHP 44-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-5M-25RSB
BDI # 1289900
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25