2605 2000/1 WR 56C 1.438
        
            Description
            
            2605 2000/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
    
Part # 0230-24537
BDI # 23703514
Features
        
                            Component:
                            
                                Right Angle
                        
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.16HP
                        
        
                            Nominal Max Output RPM:
                            
                                0.9
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                66.802
                        
        
                            Other Features:
                            
                                Double Reduction | Alloy Shafting | Viton Seal
                        
        
                            Assembly Components:
                            
                                66.802
                        
        
                            Mounting Method:
                            
                                Shaft Mounted
                        
        
2603 2000/1 WR 1.000 SIDE MOUNT
        
            Description
            
            2603 2000/1 WR 1.000 SIDE MOUNT ; WORM GEAR REDUCER NON-RETURNABLE
    
Part # 0230-24157
BDI # 23703228
Features
        
                            Component:
                            
                                Right Angle
                        
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.16HP
                        
        
                            Nominal Max Output RPM:
                            
                                0.9
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                66.802
                        
        
                            Other Features:
                            
                                Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
                        
        
                            Assembly Components:
                            
                                66.802
                        
        
                            Mounting Method:
                            
                                Shaft Mounted
                        
        
2604 2000/1 WR 56C SINGLE OUTPUT
        
            Description
            
            2604 2000/1 WR 56C SGL O/P WRM GR REDCR ; POR NON-RETURNABLE
    
Part # 0230-24317
BDI # 23703339
Features
        
                            Component:
                            
                                Right Angle
                        
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.16HP
                        
        
                            Nominal Max Output RPM:
                            
                                0.9
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                66.802
                        
        
                            Other Features:
                            
                                Double Reduction | Alloy Shafting | Viton Seal
                        
        
                            Assembly Components:
                            
                                66.802
                        
        
                            Mounting Method:
                            
                                Direct Mounted