TCL-8-13-F
Description
TCL-8-13-F THREADED SHAFT COLLAR ; 1PIECE 1/2"-13 BORE STEEL
Part # TCL-8-13-F
BDI # 801599
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/2-13
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
ISTC-050-13
Description
ISTC-050-13 CLAMP COLLAR ; 1/2"-13 BORE BLK OXD STL 1-PIECE
Part # ISTC-050-13
BDI # 196509
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/2-13
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
TC-050-13
Description
TC-050-13 CLAMP COLLAR ; 1/2"-13 BORE BLK OXD STL 1-PIECE
Part # TC-050-13
BDI # 197609
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1/2-13
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Safety Clamping Collar
TC-050-13-S
Description
TC-050-13-S CLAMP COLLAR ; 1/2"-13 BORE SS 1-PIECE
Part # TC-050-13-S
BDI # 197610
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1/2-13
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Safety Clamping Collar
GSTC-050-13-B
Description
GSTC-050-13-B CLAMP COLLAR ; 1/2"-13 BORE BLK OXD STL
Part # GSTC-050-13-B
BDI # 196141
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/2-13
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
0
Other Features:
Black Oxide Coated