2605 1500/1 WR 56C 1.438
Description
2605 1500/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24535
BDI # 23703506
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
3206 1500/1 WR 143TC 1.438
Description
3206 1500/1 WR 143TC 1.438 SIDEMT ; WORM GEAR REDUCER NON-RETURNABLE CI
Part # 0230-30835
BDI # 21917864
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
3206 1500/1 WR 56C 2.188 SIDE MOUNT
Description
3206 1500/1 WR 56C 2.188 SIDE MOUNT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-30815
BDI # 23704266
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
3206 1500/1 WR 56C 2.000 SIDE MOUNT
Description
3206 1500/1 WR 56C 2.000 SIDE MOUNT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-30795
BDI # 23704249
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
3206L 1500/1 WR 143TC 2.000 SIDE MOUNT
Description
3206L 1500/1 WR 143TC 2.000 SIDE MOUNT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-31755
BDI # 23704359
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted