SF833BR-180K-B5-M1
Description
SF833BR-180K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01439
BDI # 181183
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
BF1283 180-CC 175.80 TAPERED
Description
BF1283 180-CC 175.80 TAPERED RHB REDUCER ; 180-CC 175.80
Part # BF12C18T17580
BDI # 297021
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.72
S863BR-180K-M1
Description
S863BR-180K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01361
BDI # 181132
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17
BB1283CN180TC/175.8A1ASI2.875X5.51
Description
BB1283CN180TC/175.8A1ASI2.875X5.51 ; HELICAL BEVEL REDUCER
Part # B12C18S17580
BDI # 296688
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.86
BB1083 210-CC 163.51 2-3/8 S SHFT
Description
BB1083 210-CC 163.51 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C21S16351
BDI # 296663
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.53