S843BR-225K-M1
Description
S843BR-225K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01272
BDI # 181044
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
21.082
Nominal Center Distance - Inch:
0.83
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74
S833BR-225K-M1
Description
S833BR-225K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01227
BDI # 180999
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99
SF833BR-225K-B5-M1
Description
SF833BR-225K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01441
BDI # 181185
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
S853BR-225K-M1
Description
S853BR-225K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01318
BDI # 181089
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
21.082
Nominal Center Distance - Inch:
0.83
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.53
SF853BR-225K-B5-M1
Description
SF853BR-225K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01570
BDI # 181305
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.17